Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETDIRECTOR USB SERVER INTERFACE UNIT WITH VIRTUAL MEDIA SUPPORT AND AUDIO B064

  • Mfr # B055-001-USB-VA

  • Zoro # G016244037


product price: $282.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
VGA
Yes
Connectivity Technology
Wired
Number of Computers Supported
1
Maximum Operating Distance
164 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B055-001-USB-VA
Zoro #
G016244037
UPC #
37332199751
Country of Origin
Taiwan, Province of China

Details

USB
Yes
VGA
Yes
Item
KVM Extender
Connectivity Technology
Wired
Number of Computers Supported
1
Maximum Operating Distance
164 ft
Network (RJ-45)
Yes
Microphone
Yes
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Headphone
Yes
Product Line
NetDirector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.