Network Cable Tester
Mfr # N044-000-R
Zoro # G0634770
product price: $57.09
/eaKey Features
Color
Beige; Black
Technology
Cat5/5e; Cat6; Cat6a
Side B - Connector 1
RJ11 (FEMALE)
Side A - Connector 1
RJ45 (FEMALE)
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N044-000-R
Zoro #
G0634770
UPC #
037332138743
Country of Origin
China
Details
Item
Network Cable Tester
Color
Beige; Black
Technology
Cat5/5e; Cat6; Cat6a
Side B - Connector 1
RJ11 (FEMALE)
Side A - Connector 1
RJ45 (FEMALE)
Network (RJ-45)
Yes
Product Name
Multi-Functional Network Cable Tester
Device Function
Open Circuit Testing, Short Circuit Testing
Package Contents
Multi-Functional Network Cable Tester, 2 piece Test unit, 2 - BNC/F Coax Adapters, 1 - Coax terminator, Carrying pouch
Application/Usage
Network
Package Includes
Main tester;Remote tester;(2) BNC/F coax adapters;Coax terminator;Storage pouch
Accessory Type
Cable Tester
Description
Network Cable Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.