
Network Closet Exhaust Fan
Mfr # SRCLOSETFAN
Zoro # G216299875
product price: $522.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Polycarbonate
Color
Black
Voltage
110 to 120V AC
Sound Level
65 dB
For Use With
Standard Racks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCLOSETFAN
Zoro #
G216299875
UPC #
037332240651
Country of Origin
China
Dimensions
Width
12 7/8 in
Depth
17 1/4 in
Height
7 in
Details
Blade Material
Polycarbonate
Color
Black
Voltage
110 to 120V AC
Item
Equipment Rack Air-Distribution Fan
Sound Level
65 dB
For Use With
Standard Racks
CFM @ 0.000-In. SP
475 cfm
Environmental Applications
Equipment Cooling
Max. Ambient Temp.
302 Degrees F
Standards
RoHS Compliant
Watts
192
Amps
1.6 A
Hz
50/60 Hz
Housing Material
Steel
Includes
Mounting Hardware, Mounting Template, Wiring Closet Exhaust Fan
Bearing Type
Ball
Mounting Position
Horizontal
RPM
3,000 RPM
Motor Design
3-Phase
Description
Equipment Rack Air-Distribution Fan, 7 in Height, 12 7/8 in Width, 17 1/4 in Depth, 475 cfm CFM @ 0.000-In. SP, Voltage 110 to 120V AC, 192 Watts, Sound Level 65 dB, 50/60 Hz Hz, Bearing Type Ball, 1.6 A Amps, 3,000 RPM RPM, For Use With Standard Racks, Mounting Location Rack, Mounting Position Horizontal, Motor Design 3-Phase, Max. Ambient Temp. 302 Degrees F, Blade Material Polycarbonate, Housing Material Steel, Black, Includes Mounting Hardware, Mounting Template, Wiring Closet Exhaust Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.