Zoro Homepage

Notebook Cooling Pad

  • Mfr # NC2003SR

  • Zoro # G5194519


product price: $23.69
/ea

Key Features

Color
Black
Material
Plastic
Includes
(2) Built-In Cooling Fans
Overall Width
11 3/4 in
Overall Length
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC2003SR
Zoro #
G5194519
UPC #
037332127051
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
11 3/4 in
Overall Length
9 3/4 in
Overall Height
3/4 in

Details

Item
Laptop Cooling Pad
Color
Black
Material
Plastic
Includes
(2) Built-In Cooling Fans
Product Type
Laptop Cooling Pad

Description

Notebook Cooling Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.