Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notebook Power Adaptor Cord, 10 Ft Cord

  • Mfr # P007-010

  • Zoro # G1564930


product price: $16.99
/ea

Key Features

Color
Black
Voltage Rating
125 V AC
Frequency
60 Hz
Cord Length
10 ft
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P007-010
Zoro #
G1564930
UPC #
037332140913
Country of Origin
Viet Nam

Dimensions

Cord Length
10 ft
Cable Length
10 ft

Details

Item
Standard Power Cord
Color
Black
Voltage Rating
125 V AC
Frequency
60 Hz
Frequency Range
60 Hz
Includes
P007-010 Standard Power CordC13 to 5-15P Power Cable, 10 ft.

Description

Notebook Power Adaptor Cord, 10 Ft Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.