Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN FRAME RACK 12U 2-POST

  • Mfr # SR2POST12HD

  • Zoro # G512117316


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
20.7 in
Depth
11.7 in
Height
24.6 in
Static/Stationary Weight Capacity
350.53 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2POST12HD
Zoro #
G512117316
UPC #
37332258540
Country of Origin
China

Dimensions

Width
20.7 in
Depth
11.7 in
Height
24.6 in
Rack Height
12U
Rack Depth
12.01 in
Rack Width
19 in

Details

Item
Rack Frame
Material
Steel
Static/Stationary Weight Capacity
350.53 lb
Package Contents
SmartRack Heavy-Duty 12U 2-Post Open Frame Rack, 2 x Upright Brackets, Support Bar, 2 x Securement Brackets, 16 x M5 x 12 mm Screws, 4 x Rubber Feet, Installation Guide
Rack Type
Open Frame
Assembly Required
Yes
Environmentally Friendly
Yes
Rack Post Quantity
2
Features
Heavy Duty
Mounting
Floor Standing
Application
PDU, Server, Networking, UPS, Patch Panel
Color
Black Powder Coat
Finish
Powder Coated
Form Factor
Floor Standing
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.