Zoro Homepage

Open Frame Rack, 4-Post, 13U, 13in H, 36in D

  • Mfr # SR4POST13

  • Zoro # G1149906


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mount
Load Rating
1000 lbs.
Rack Units
13
Height
28.0 in
Width
20.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR4POST13
Zoro #
G1149906
UPC #
037332144041
Country of Origin
China

Dimensions

Height
28.0 in
Width
20.2 in
Depth
34.3 in
Overall Height
28 in
Overall Width
20 1/4 in
Rack Depth
Standard
Minimum Device Depth (in.)
22
Maximum Device Depth (in.)
36
Rack Height
13U
Rack Width
19"
Overall Depth
36 in
Manufacturers Warranty Length
5 yr
Unit Dimensions (hwd / in.)
28.300 x 20.200 x 39.300

Details

Item
Open Frame Rack,4-Post
Mounting Style
Floor Mount
Load Rating
1000 lbs.
Rack Units
13
Finish
Powder Coated
Material
Steel
Includes
(6) Cable Management Hooks
Product Type
Rack
Features
Bolt Down Provisions, Self Squaring Design
Standards
EIA/ECA-310-E, RoHS Compliant
Color
Black
Weight Capacity - Stationary (lbs.)
1000
Approvals
EIA-310-D, IEC 60297-3-100, RoHS
Rack Type
Open-Frame
Grounding Lug
Includes nuts, bolts, and washers to attach to user-supplied ground wire
Product Line
SmartRack
Maximum Weight Capacity
1000 lb
Additional Information
Standard Warranty: 5 Year Repair/Replace
Product Color
Black
Product Name
SR4POST13 4-Post Open Frame Rack Cabinet 13U 19"
Product Material
Cold-rolled Steel (CRS)
Overall Load Capacity
1,000 lb
Includes Mounting Hardware
Yes
Product Compliance
EIA/ECA-310-E
Number of Vertical Mounting Rails
4
Assembly Required
Yes
Device Compatibility
Patch Panel; Network Switch; UPS; Server
Grounding Details
Includes nuts, bolts, and washers to attach to user-supplied ground wire
Package Includes
SR4POST13;Installation hardware;16x M6 cagenuts, screws, washers;6x Cable management hooks;Owner's manual with warranty information

Description

Open Frame Rack,4-Post, Product Type Rack, Color Black, Features Bolt Down Provisions, Self Squaring Design, Finish Powder Coated, Material Steel, Mounting Location Floor, Overall Height 28 in, Overall Width 20 1/4 in, Overall Depth 36 in, Overall Load Capacity 1,000 lb, Rack Units 13, Includes (6) Cable Management Hooks, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA/ECA-310-E, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.