Zoro Homepage

Open Frame Rack, 45in H, 45U, Steel, 22 in D

  • Mfr # SR4POST1224

  • Zoro # G5525807


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
39.4 in
Load Rating
1000 lbs.
Finish
Powder Coated
Height
84.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR4POST1224
Zoro #
G5525807
UPC #
037332159830
Country of Origin
China

Dimensions

Width
39.4 in
Height
84.3 in
Depth
20.3 in
Overall Height
84 1/4 in
Overall Width
39 3/8 in
Maximum Device Depth (in.)
36
Minimum Device Depth (in.)
22
Rack Depth
Standard
Rack Height
45U
Rack Width
19"
Manufacturers Warranty Length
5 yr
Overall Depth
20 1/4 in
Unit Dimensions (hwd / in.)
84.300 x 20.300 x 39.400

Details

Item
Open Frame Rack
Color
Black
Load Rating
1000 lbs.
Finish
Powder Coated
Includes
Cable Management Hooks
Mounting Style
Floor Mount
Rack Units
45
Standards
EIA/ECA-310-E, IEC 60297-3, RoHS Compliant
Features
Bolt Down Provisions, Numbered Mounting Positions
Product Type
Rack
Material
Steel
Grounding Lug
Includes a set of screws, bolts, and washers to secure a user-supplied grounding wire to Front and Back frames
Approvals
EIA-310-D, IEC 60297-3-100
Rack Type
Open-Frame
Additional Information
EIA-310-D, IEC 60297-3-100, DIN 41494, Bolt down provisions, Easy assembly
Package Contents
4-Post SmartRack SR4POST1224 Open Rack Frame, Thread (12-24) Mounting Holes
Product Name
4-Post SmartRack SR4POST1224 Open Rack Frame
Static/Stationary Weight Capacity
1000 lb
Product Line
SmartRack
Product Material
Cold-rolled Steel (CRS)
Product Color
Black
Includes Mounting Hardware
Yes
Overall Load Capacity
1,000 lb
Weight Capacity - Stationary (lbs.)
1000
Product Compliance
EIA/ECA-310-E
Package Includes
SR4POST1224;Installation hardware;50x pieces of 12-24 screws and washers;Cable management hooks;Owner's Manual with warranty information
Assembly Required
Yes
Device Compatibility
Patch Panel; Network Switch; UPS; Server
Number of Vertical Mounting Rails
4
Grounding Details
Includes a set of screws, bolts, and washers to secure a user-supplied grounding wire to Front and Back frames
Product Certifications
IEC 60297-3

Description

Open Frame Rack, Product Type Rack, Color Black, Features Bolt Down Provisions, Numbered Mounting Positions, Finish Powder Coated, Material Steel, Mounting Location Floor, Overall Height 84 1/4 in, Overall Width 39 3/8 in, Overall Depth 20 1/4 in, Overall Load Capacity 1,000 lb, Rack Units 45, Includes Cable Management Hooks, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA/ECA-310-E, IEC 60297-3, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.