Zoro Homepage

OPEN FRAME RACK 45U 24IN DEEP

  • Mfr # SR2POSTDP24HD

  • Zoro # G612102779


product price: $849.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
20.3 in
Depth
24 in
Height
85.8 in
Rack Post Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2POSTDP24HD
Zoro #
G612102779
UPC #
37332266576
Country of Origin
China

Dimensions

Width
20.3 in
Depth
24 in
Height
85.8 in
Rack Height
45U
Rack Width
19 in

Details

Item
Rack Frame
Material
Steel
Rack Post Quantity
2
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
1999.59 lb
Package Contents
SmartRack 45U Heavy-Duty 2-Post Open Frame Rack, 24-Inch Deep, 2 x Side Channels, 2 x Base Plates, 2 x External Waterfall Brackets, 14 x Cable Hooks, 2 x Accessory Brackets For Wire Basket Attachment, Internal Waterfall Brace, Assembly Hardware, Equipment Mounting Hardware, Owner's Manual
Features
Heavy Duty, Cable Management
Rack Type
Open Frame
Application
Server, Switch, UPS, PDU, Networking, Patch Panel
Finish
Powder Coated
Mounting
Floor Standing
Color
Black Powder Coat
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Floor Standing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.