
OUTDOOR ENCLOSURE 10X10X10IN
Mfr # SRIN4101010
Zoro # G712102778
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Metal, Steel
Width
10 in
Depth
10 in
Height
10 in
Rack Type
Enclosed Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRIN4101010
Zoro #
G712102778
UPC #
37332282453
Country of Origin
China
Dimensions
Width
10 in
Depth
10 in
Height
10 in
Rack Height
0U
Details
Item
Rack Mount Enclosure
Material
Plastic, Metal, Steel
Rack Type
Enclosed Cabinet
Environmentally Friendly
Yes
Package Contents
SRIN4101010 Industrial Locking Metal Outdoor Enclosure, (4) Mounting Brackets, (8) M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Static/Stationary Weight Capacity
200 lb
Features
Moisture Resistant, Heavy Duty, Removable Cover, Tamper Resistant, Lockable, Key Lock, Snow Resistant, Water Resistant, Dust Resisitant, Splash Resistant, Swing Door, Damage Resistant, Rugged, Anti-theft, Debris Resistant
Mounting
Pole, Ceiling, Surface, Wall
Assembly
Not Required
Color
Gray
Application
Telecommunication, Wireless Access Point, Computer, LAN Switch, Building Automation, Network Equipment, Patch Panel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.