Zoro Homepage

OUTDOOR ENCLOSURE 10X10X6 RED

  • Mfr # SRIN410106R

  • Zoro # G912102776


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Powder Coated Steel, Plastic
Width
10 in
Depth
6 in
Height
10 in
Rack Height
5U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRIN410106R
Zoro #
G912102776
UPC #
37332282620
Country of Origin
China

Dimensions

Width
10 in
Depth
6 in
Height
10 in
Rack Height
5U

Details

Item
Rack Mount Enclosure
Material
Metal, Powder Coated Steel, Plastic
Static/Stationary Weight Capacity
200.62 lb
Package Contents
SRIN410106R Outdoor Industrial Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland Plate (Pre-Installed), Key, Installation Guide
Environmentally Friendly
Yes
Features
Splash Resistant, Key Lock, Anti-theft, Rugged, Dust Resisitant, Tamper Resistant, Heavy Duty, Debris Resistant, Damage Resistant, Removable Cover, Snow Resistant, Water Resistant, Lockable, Moisture Resistant
Rack Type
Enclosed Cabinet
Application
Computer, Building Automation, LAN Switch, Telecommunication, Network Equipment, Wireless Access Point, Patch Panel
Mounting
Wall, Surface, Pole
Assembly
Not Required
Color
Red
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Form Factor
Pole Mountable, Surface Mountable, Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.