
OUTDOOR ENCLOSURE 10X10X6 YLW
Mfr # SRIN410106Y
Zoro # G912102783
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Material
Powder Coated Steel, Plastic, Metal
Width
10 in
Depth
6 in
Height
10 in
Rack Type
Enclosed Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRIN410106Y
Zoro #
G912102783
UPC #
37332282637
Country of Origin
China
Dimensions
Width
10 in
Depth
6 in
Height
10 in
Rack Height
5U
Details
Item
Rack Mount Enclosure
Material
Powder Coated Steel, Plastic, Metal
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200.62 lb
Environmentally Friendly
Yes
Package Contents
SRIN410106Y Outdoor Industrial Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland Plate (Pre-Installed), Key, Installation Guide
Features
Water Resistant, Heavy Duty, Anti-theft, Key Lock, Splash Resistant, Dust Resisitant, Damage Resistant, Snow Resistant, Moisture Resistant, Rugged, Removable Cover, Debris Resistant, Tamper Resistant, Lockable
Assembly
Not Required
Mounting
Surface, Wall, Pole
Application
Wireless Access Point, Patch Panel, Building Automation, LAN Switch, Telecommunication, Network Equipment, Computer
Color
Yellow
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable, Surface Mountable, Pole Mountable
Product Line
SmartRack
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.