Zoro Homepage

OUTDOOR ENCLOSURE 10X10X6IN

  • Mfr # SRIN410106

  • Zoro # G812102791


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Steel, Metal
Width
10 in
Depth
6 in
Height
10 in
Package Contents
SRIN410106 Industrial Locking Metal Outdoor Enclosure, (4) Mounting Brackets, (8) M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland Plate (Pre-Installed), Key, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRIN410106
Zoro #
G812102791
UPC #
37332282361
Country of Origin
China

Dimensions

Width
10 in
Depth
6 in
Height
10 in
Rack Height
0U

Details

Item
Rack Mount Enclosure
Material
Plastic, Steel, Metal
Package Contents
SRIN410106 Industrial Locking Metal Outdoor Enclosure, (4) Mounting Brackets, (8) M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland Plate (Pre-Installed), Key, Installation Guide
Rack Type
Enclosed Cabinet
Environmentally Friendly
Yes
Features
Splash Resistant, Dust Resisitant, Removable Cover, Swing Door, Heavy Duty, Debris Resistant, Moisture Resistant, Water Resistant, Lockable, Rugged, Key Lock, Anti-theft, Damage Resistant, Snow Resistant, Tamper Resistant
Static/Stationary Weight Capacity
200 lb
Color
Gray
Mounting
Pole, Wall, Ceiling, Surface
Assembly
Not Required
Application
Building Automation, Wireless Access Point, Computer, Network Equipment, Patch Panel, Telecommunication, LAN Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.