
OUTDOOR ENCLOSURE 12X12X10 RED
Mfr # SRIN4121210R
Zoro # G412102795
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Material
Powder Coated Steel, Metal, Plastic
Width
12 in
Depth
10 in
Height
8.1 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRIN4121210R
Zoro #
G412102795
UPC #
37332282668
Country of Origin
China
Dimensions
Width
12 in
Depth
10 in
Height
8.1 in
Rack Height
6U
Details
Item
Rack Mount Enclosure
Material
Powder Coated Steel, Metal, Plastic
Environmentally Friendly
Yes
Features
Debris Resistant, Snow Resistant, Water Resistant, Moisture Resistant, Lockable, Heavy Duty, Anti-theft, Rugged, Dust Resisitant, Removable Cover, Key Lock, Tamper Resistant, Damage Resistant, Splash Resistant
Static/Stationary Weight Capacity
200.62 lb
Rack Type
Enclosed Cabinet
Package Contents
SRIN4121210R Outdoor Industrial Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland Plate (Pre-Installed), Key, Installation Guide
Assembly
Not Required
Application
LAN Switch, Building Automation, Telecommunication, Wireless Access Point, Computer, Patch Panel, Network Equipment
Color
Red
Mounting
Wall, Surface, Pole
Product Line
SmartRack
Form Factor
Pole Mountable, Surface Mountable, Wall Mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.