Zoro Homepage

OUTDOOR ENCLOSURE 12X12X10IN

  • Mfr # SRIN4121210

  • Zoro # G112102767


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Plastic, Metal
Width
12 in
Depth
10 in
Height
12 in
Features
Tamper Resistant, Rugged, Anti-theft, Lockable, Heavy Duty, Splash Resistant, Debris Resistant, Damage Resistant, Dust Resisitant, Swing Door, Removable Cover, Key Lock, Water Resistant, Snow Resistant, Moisture Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRIN4121210
Zoro #
G112102767
UPC #
37332282415
Country of Origin
China

Dimensions

Width
12 in
Depth
10 in
Height
12 in
Rack Height
0U

Details

Item
Rack Mount Enclosure
Material
Steel, Plastic, Metal
Features
Tamper Resistant, Rugged, Anti-theft, Lockable, Heavy Duty, Splash Resistant, Debris Resistant, Damage Resistant, Dust Resisitant, Swing Door, Removable Cover, Key Lock, Water Resistant, Snow Resistant, Moisture Resistant
Package Contents
SRIN4121210 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Static/Stationary Weight Capacity
200 lb
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Mounting
Surface, Ceiling, Wall, Pole
Application
Telecommunication, Computer, LAN Switch, Network Equipment, Patch Panel, Building Automation, Wireless Access Point
Color
Gray
Assembly
Not Required
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
Ceiling-mountable, Wall Mountable, Surface Mountable, Pole Mountable
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.