Zoro Homepage

OUTDOOR ENCLOSURE 12X12X6IN

  • Mfr # SRIN412126

  • Zoro # G212102780


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Plastic, Metal
Width
12 in
Depth
6 in
Height
12 in
Package Contents
SRIN412126 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRIN412126
Zoro #
G212102780
UPC #
37332282422
Country of Origin
China

Dimensions

Width
12 in
Depth
6 in
Height
12 in
Rack Height
0U

Details

Item
Rack Mount Enclosure
Material
Steel, Plastic, Metal
Package Contents
SRIN412126 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Environmentally Friendly
Yes
Features
Rugged, Key Lock, Tamper Resistant, Removable Cover, Dust Resisitant, Moisture Resistant, Snow Resistant, Damage Resistant, Swing Door, Debris Resistant, Water Resistant, Heavy Duty, Lockable, Splash Resistant, Anti-theft
Static/Stationary Weight Capacity
200 lb
Rack Type
Enclosed Cabinet
Assembly
Not Required
Application
Patch Panel, Network Equipment, Computer, LAN Switch, Wireless Access Point, Telecommunication, Building Automation
Mounting
Ceiling, Wall, Surface, Pole
Color
Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Form Factor
Surface Mountable, Ceiling-mountable, Pole Mountable, Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.