
OUTDOOR ENCLOSURE 14X14X10IN
Mfr # SRIN4141410
Zoro # G712102747
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Metal, Plastic
Width
14 in
Depth
10 in
Height
14 in
Rack Type
Enclosed Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRIN4141410
Zoro #
G712102747
UPC #
37332282392
Country of Origin
China
Dimensions
Width
14 in
Depth
10 in
Height
14 in
Rack Height
0U
Details
Item
Rack Mount Enclosure
Material
Steel, Metal, Plastic
Rack Type
Enclosed Cabinet
Package Contents
SRIN4141410 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200 lb
Features
Lockable, Removable Cover, Moisture Resistant, Tamper Resistant, Snow Resistant, Splash Resistant, Anti-theft, Debris Resistant, Rugged, Dust Resisitant, Heavy Duty, Water Resistant, Swing Door, Key Lock, Damage Resistant
Mounting
Surface, Wall, Pole, Ceiling
Application
Wireless Access Point, Building Automation, Network Equipment, LAN Switch, Computer, Telecommunication, Patch Panel
Color
Gray
Assembly
Not Required
Product Line
SmartRack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Pole Mountable, Ceiling-mountable, Surface Mountable, Wall Mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.