Zoro Homepage

OUTDOOR ENCLOSURE 14X14X6IN

  • Mfr # SRIN414146

  • Zoro # G412102757


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic, Steel
Width
14 in
Depth
6 in
Height
14 in
Package Contents
SRIN414146 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRIN414146
Zoro #
G412102757
UPC #
37332282408
Country of Origin
China

Dimensions

Width
14 in
Depth
6 in
Height
14 in
Rack Height
0U

Details

Item
Rack Mount Enclosure
Material
Metal, Plastic, Steel
Package Contents
SRIN414146 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200 lb
Features
Removable Cover, Key Lock, Tamper Resistant, Snow Resistant, Lockable, Anti-theft, Damage Resistant, Moisture Resistant, Splash Resistant, Dust Resisitant, Heavy Duty, Swing Door, Debris Resistant, Rugged, Water Resistant
Color
Gray
Application
LAN Switch, Computer, Network Equipment, Wireless Access Point, Telecommunication, Building Automation, Patch Panel
Mounting
Ceiling, Surface, Pole, Wall
Assembly
Not Required
Product Line
SmartRack
Form Factor
Surface Mountable, Wall Mountable, Pole Mountable, Ceiling-mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.