
OUTDOOR ENCLOSURE 18X18X10IN
Mfr # SRIN4181810
Zoro # G612102786
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Metal, Plastic
Width
18 in
Depth
10 in
Height
18 in
Rack Type
Enclosed Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRIN4181810
Zoro #
G612102786
UPC #
37332282378
Country of Origin
China
Dimensions
Width
18 in
Depth
10 in
Height
18 in
Rack Height
0U
Details
Item
Rack Mount Enclosure
Material
Steel, Metal, Plastic
Rack Type
Enclosed Cabinet
Features
Rugged, Debris Resistant, Splash Resistant, Moisture Resistant, Swing Door, Dust Resisitant, Key Lock, Lockable, Heavy Duty, Damage Resistant, Removable Cover, Anti-theft, Tamper Resistant, Snow Resistant, Water Resistant
Environmentally Friendly
Yes
Package Contents
SRIN4181810 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Static/Stationary Weight Capacity
200 lb
Mounting
Wall, Pole, Ceiling, Surface
Assembly
Not Required
Color
Gray
Application
Computer, Wireless Access Point, Network Equipment, Telecommunication, LAN Switch, Patch Panel, Building Automation
Product Line
SmartRack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Surface Mountable, Ceiling-mountable, Pole Mountable, Wall Mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.