Zoro Homepage

OUTDOOR ENCLOSURE 18X18X6IN

  • Mfr # SRIN418186

  • Zoro # G112102750


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Plastic, Metal
Width
18 in
Depth
6 in
Height
18 in
Static/Stationary Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRIN418186
Zoro #
G112102750
UPC #
37332282385
Country of Origin
China

Dimensions

Width
18 in
Depth
6 in
Height
18 in
Rack Height
0U

Details

Item
Rack Mount Enclosure
Material
Steel, Plastic, Metal
Static/Stationary Weight Capacity
200 lb
Rack Type
Enclosed Cabinet
Features
Water Resistant, Debris Resistant, Splash Resistant, Tamper Resistant, Heavy Duty, Lockable, Removable Cover, Moisture Resistant, Damage Resistant, Swing Door, Anti-theft, Dust Resisitant, Key Lock, Snow Resistant, Rugged
Package Contents
SRIN418186 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Environmentally Friendly
Yes
Assembly
Not Required
Application
Building Automation, Network Equipment, LAN Switch, Patch Panel, Telecommunication, Wireless Access Point, Computer
Color
Gray
Mounting
Surface, Pole, Ceiling, Wall
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
Surface Mountable, Pole Mountable, Wall Mountable, Ceiling-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.