
OUTDOOR IND ENCL NEMA 4 RED
Mfr # SRIN4181810R
Zoro # G312339673
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Metal
Width
18 in
Depth
10 in
Height
18 in
Rack Type
Enclosed Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRIN4181810R
Zoro #
G312339673
UPC #
37332282675
Country of Origin
China
Dimensions
Width
18 in
Depth
10 in
Height
18 in
Rack Height
0U
Details
Item
Rack Mount Enclosure
Material
Steel, Metal
Rack Type
Enclosed Cabinet
Plug/Connector Type
NEMA 4
Static/Stationary Weight Capacity
200.62 lb
Features
Lockable Door, Water Resistant, Damage Resistant, Moisture Resistant, Anti-theft, Rain Resistant, Cable Management, Adjustable Mounting Rails, Snow Resistant, Tamper Resistant, Debris Resistant, Heavy Duty
Environmentally Friendly
Yes
Package Contents
SRIN4181810R Outdoor Industrial Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/data filing door bracket, Metal Backplate, Plastic Backplate, Gland Plate (pre-installed), Key, Installation Guide
Maximum Weight Capacity
200 lb
Assembly
Not Required
Color
Red
Mounting
Surface
Application
Switch, Patch Panel
Product Line
SmartRack
Form Factor
Surface Mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.