OUTDOOR INDUSTRIAL ENCLOSURE WITH LOCK NEMA 4 METAL 10X14X10IN

  • Mfr # SRIN4101410

  • Zoro # G814909268


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Steel, Plastic
Width
14 in
Depth
10 in
Height
10 in
Package Contents
SRIN4101410 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRIN4101410
Zoro #
G814909268
UPC #
37332282439
Country of Origin
China

Dimensions

Width
14 in
Depth
10 in
Height
10 in
Rack Height
0U

Details

Item
Rack Mount Enclosure
Material
Metal, Steel, Plastic
Package Contents
SRIN4101410 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200 lb
Environmentally Friendly
Yes
Features
Dust Resisitant, Splash Resistant, Moisture Resistant, Heavy Duty, Lockable, Swing Door, Removable Cover, Damage Resistant, Rugged, Debris Resistant, Key Lock, Water Resistant, Anti-theft, Snow Resistant, Tamper Resistant
Color
Gray
Assembly
Not Required
Application
Network Equipment, Telecommunication, Computer, LAN Switch, Patch Panel, Building Automation, Wireless Access Point
Mounting
Wall, Pole, Ceiling, Surface
Form Factor
Surface Mountable, Ceiling-mountable, Wall Mountable, Pole Mountable
Product Line
SmartRack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.