Tripp Lite by Eaton SRIN410146 Industrial Locking Metal Outdoor Enclosure

  • Mfr # SRIN410146

  • Zoro # G814909275


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic, Steel
Width
14 in
Depth
6 in
Height
10 in
Static/Stationary Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRIN410146
Zoro #
G814909275
UPC #
37332282446
Country of Origin
China

Dimensions

Width
14 in
Depth
6 in
Height
10 in
Rack Height
0U

Details

Item
Rack Mount Enclosure
Material
Metal, Plastic, Steel
Static/Stationary Weight Capacity
200 lb
Package Contents
SRIN410146 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Features
Anti-theft, Rugged, Removable Cover, Snow Resistant, Water Resistant, Key Lock, Debris Resistant, Lockable, Damage Resistant, Dust Resisitant, Heavy Duty, Tamper Resistant, Moisture Resistant, Swing Door, Splash Resistant
Color
Gray
Application
LAN Switch, Network Equipment, Patch Panel, Wireless Access Point, Computer, Building Automation, Telecommunication
Mounting
Surface, Ceiling, Wall, Pole
Assembly
Not Required
Form Factor
Surface Mountable, Wall Mountable, Pole Mountable, Ceiling-mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.