Zoro Homepage

Outlet Strip, Right Angled, 6 5-15R, 5-15P, 15 ft., Gray

  • Mfr # UL24RA-15

  • Zoro # G3434514


product price: $64.29
/ea

Key Features

Type
Right Angled
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL24RA-15
Zoro #
G3434514
UPC #
037332103611
Country of Origin
China

Dimensions

Cord Length
15 ft.
Length
12 1/2 in
Width
2 1/2 in
Height
1 1/2 in
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Depth
1.5"
Wire Size
14 AWG
Length (Straight Wireway)
12 1/2 in

Details

Item
Outlet Strip
Type
Right Angled
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Gauge/Conductor
14/3
Standards
cUL Listed; UL 1363; UL Listed; RoHS
Circuit Breaker
No
Outlet Center Distance
1 5/8 in
Housing Material
Metal
Number of Outlet Rows
1
Includes
Instruction Manual with Warranty Information, Right Angle Outlets
Number of Outlets
6
Voltage
120VAC
NEMA Receptacle Configuration
NEMA 5-15R
Number of Power Switches
1
Medical Grade
No
Footnotes
5
NEMA Plug Configuration
NEMA 5-15P
Mounting Style
Keyhole
For Use With
Offers Multiple Outlet Power Distribution in Workbench, Wallmount or Floor Mount Applications, Unfiltered Electrical Pass-through Makes UL24RA-15 Ideal For Distributing Alternate Waveform UPS or Generator Power to Protected Equipment
NEC Cord Designation
SJT
Amps
15A
Power Indicator
Yes
Number of Transformer Outlets
8
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Special Features
Right Angle Outlets
Medical Facility Use
Outside Patient Care Areas (UL 1363)
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Number of Total Outlets - Ext. Cords and Outlet Strips
6
Hz
50/60 Hz
Color - Ext. Cords and Outlet Strips
Gray
Max. Amps - Ext. Cords and Outlet Strips
15.0
Max. Amps
15A
Number of Conductors
3
Trade Designation
SJT
Application
Commercial and Industrial
Frequency
50/60 Hz
Features
Integrated Keyhole Mounting Slots, Transparent on/off switch cover prevents accidental turn-off
Watts
1800W
Maximum Frequency
60 Hz
Maximum Input Current
15 A
Product Type
Power Strip
Input Voltage
120 V AC
Minimum Frequency
50 Hz
Package Contents
Waber 6 Outlets Power Strip, UL24RA-15 Power Strip, Warranty information, Instruction manual
Locking Switch Cover
Transparent on/off switch cover prevents accidental turn-off
Material of Construction
Metal
Built-In Circuit Breaker
Yes
Frequency Compatibility
50 / 60 Hz
Outlet Orientation
Single row of 6 (right-angle)
Outlets Measurement (Center to Center)
1.62 in.
Mounting Details
Includes flanges
Output Receptacles
(6) 5-15R
Package Includes
UL24RA-15 Power Strip;Warranty information;Instruction manual
Circuit Breaker (amps)
15
Nominal Input Voltage(s) Supported
120V AC
Outlet Spacing
1.625 in.
Mounting Holes or Slots
Yes

Description

Outlet Strip, Application Commercial and Industrial, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 6, Number of Conductors 3, Voltage 120V AC, Outlet Center Distance 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.