Zoro Homepage

Outlet Strip, 5-15R, 5-15P, Gray

  • Mfr # TRPTLP808

  • Zoro # G107199352


product price: $37.89
/ea

Key Features

Type
Surge
Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPTLP808
Zoro #
G107199352
UPC #
37332097439
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Gauge/Conductor
14/3
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed; RoHS

Description

Surge protector is designed to protect electronic equipment against surges, spikes and line noise Design accommodates bulky transformers without blocking remaining outlets LEDs warn of potential power problems Lighted power switch with integrated 15 amp circuit breaker offers power control and overload protection Surge protector also features 8 outlets, an 8' cord with spacesaving angle plug, and integrated childsafety sliding outlet covers 1440 joules AC surge suppression shields equipment from the strongest surges and line noise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.