Outlet Strip, Hospital Grade, 6 5-15R-HG, 5-15P-HG, 15 ft., White

  • Mfr # PS615HG20AOEM
  • Zoro # G5177588
product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS615HG20AOEM
Zoro #
G5177588
UPC #
037332190680
Country of Origin
China
Item
Outlet Strip
Type
Hospital Grade
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Gauge/Conductor
12/3
Standards
UL 1363A
Color - Ext. Cords and Outlet Strips
White
Number of Total Outlets - Ext. Cords and Outlet Strips
6
NEMA Receptacle Configuration
NEMA 5-20R-HG
Mounting Style
Keyhole
Medical Grade
Yes
Medical Facility Use
Patient Care - Only When Permanently Mounted (UL 1363A)
Number of Outlet Rows
1
Number of Power Switches
0
Circuit Breaker
600VAC FD
Power Indicator
No
Voltage
120V AC
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-20P-HG
Number of Transformer Outlets
0
Max. Amps - Ext. Cords and Outlet Strips
20.0
NEC Cord Designation
SJT
Housing Material
Metal
Hz
60 Hz
Green Environmental Attribute
Yes
Includes
PS615HG20AOEM 6-Outlet Power Strip Owner's Manual with Maintenance Requirements
Material
Metal
Number of Outlets
6
Max. Amps
20A
NEMA Plug Configuration
NEMA 5-20P-HG
Outlet Center Distance
1 1/2 in
Trade Designation
SJT
Application
Healthcare Facility
Number of Conductors
3
Frequency
50/60 Hz
Plug Style
Straight
Features
Anti-Microbial Protected, Integrated Keyhole Mounting Slots
Green Certification or Other Recognition
RoHS, TÜV
Watts
2400W
Product Type
Power Strip
Maximum Frequency
60 Hz
Package Contents
PS615HG20AOEM 6-Outlet Power Strip, Owner's Manual with Maintenance Requirements
Compatibility
IV Poles, Mobile Carts, Crash Carts, Mobile Medical Workstations
Form Factor
Surface-mountable
Certifications & Standards
UL 1363A, TUV
Maximum Input Current
20 A
Input Voltage
120 V AC
Outlet Orientation
Single row of 6
Nominal Input Voltage(s) Supported
120V AC
Input Plug Features
Hospital Grade Plug
Overload Protection
2 x 20amp breakers (1 line, 1 neutral)
Material of Construction
Metal
Package Includes
PS615HG20AOEM UL 1363A Medical-Grade Power Strip with 6 20A Hospital-Grade Outlets;Owner's Manual with maintenance requirements
Frequency Compatibility
50 / 60 Hz
Mounting Details
Includes flanges
Mounting Holes or Slots
Yes
Included Mounting Accessories
Mounting tabs and flanges
Circuit Breaker (amps)
20
Form Factors Supported
IV poles, mobile carts, crash carts and mobile medical workstations
Output Receptacles
(6) 5-20R-HG
Outlets Measurement (Center to Center)
1.52 in.
Built-In Circuit Breaker
Yes
Special Features
Anti microbial, x2 resettable 20A circuit breakers
Rated Energy Absorption
Not Rated
Maximum Current
20 A
Medical Facility Use UL Rating
UL 1363A
Number of Circuit Breakers
2
Communication Port
None
Wire Color
White

Dimensions

Cord Length
15 ft.
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Length
13 3/4 in
Height
1 1/2 in
Width
2 1/2 in
Depth
1.5"
Wire Size
12 AWG
Length (Straight Wireway)
13 3/4 in
Outlet Strip Length
13 3/4 in

Description

Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 20 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-20R, Plug Configuration Hospital Grade NEMA 5-20P, Wire Size 12 AWG, Mounting Style Screw, Color White, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A), Number of Transformer Outlets 0, Number of Conductors 3

Ratings & reviews