Outlet Strip, Hospital Grade, 6 5-20R-HG, 5-20P-HG, 25 ft., White

  • Mfr # PS625HG20AOEM

  • Zoro # G5177579


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade
Total Number of Outlets
6
Receptacle Configuration
5-20R-HG
Plug Configuration
5-20P-HG
Cord Length
25 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS625HG20AOEM
Zoro #
G5177579
UPC #
037332189103
Country of Origin
China

Dimensions

Cord Length
25 ft.
Cord Length - Ext. Cords and Outlet Strips
25 ft.
Height
1 1/2 in
Length
13 3/4 in
Width
2 1/2 in
Depth
1.5"
Wire Size
12 AWG
Length (Straight Wireway)
13 3/4 in

Details

Item
Outlet Strip
Type
Hospital Grade
Total Number of Outlets
6
Receptacle Configuration
5-20R-HG
Plug Configuration
5-20P-HG
Color
White
Gauge/Conductor
12/3
Standards
TUV tested to UL 1363A
For Use With
Hospital Supplies
Number of Power Switches
0
Color - Ext. Cords and Outlet Strips
White
Mounting Style
Keyhole
Voltage
120V AC
Medical Grade
Yes
Power Indicator
No
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-20P-HG
Outlet Center Distance
13 in
NEC Cord Designation
SJT
Number of Transformer Outlets
8
Circuit Breaker
600VAC FD
Max. Amps - Ext. Cords and Outlet Strips
20.0
Number of Total Outlets - Ext. Cords and Outlet Strips
6
Number of Outlet Rows
1
NEMA Receptacle Configuration
NEMA 5-20R-HG
Medical Facility Use
Patient Care - Only When Permanently Mounted (UL 1363A)
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Max. Amps
20A
Housing Material
Metal
Number of Outlets
6
Hz
60 Hz
Includes
PS625HG20AOEM Power Strip Owner's Manual
NEMA Plug Configuration
NEMA 5-20P-HG
Plug Style
Straight
Number of Conductors
3
Trade Designation
SJT
Application
Healthcare Facility
Frequency
50/60 Hz
Features
Anti-Microbial Protected, Integrated Keyhole Mounting Slots
Green Certification or Other Recognition
TÜV, RoHS
Watts
2400W
Package Contents
PS625HG20AOEM Power Strip, Owner's Manual
Certifications & Standards
TUV
Maximum Frequency
60 Hz
Product Type
Power Strip
Minimum Input Current
20 A
Frequency Compatibility
50 / 60 Hz
Built-In Circuit Breaker
Yes
Nominal Input Voltage(s) Supported
120V AC
Mounting Details
Includes flanges
Output Receptacles
(6) 5-20R-HG
Form Factors Supported
IV poles, mobile carts, crash carts and mobile medical workstations
Circuit Breaker (amps)
20
Mounting Holes or Slots
Yes
Material of Construction
Metal
Input Plug Features
Hospital Grade Plug
Outlet Orientation
Single row of 6
Outlets Measurement (Center to Center)
1.52 in.
Package Includes
PS625HG20AOEM UL 1363A Medical-Grade Power Strip with 6 20A Hospital-Grade Outlets;Owner's Manual with maintenance requirements
Included Mounting Accessories
Mounting tabs and flanges
Overload Protection
2 x 20amp breakers (1 line, 1 neutral)

Description

Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 20 A, Cord Length 25 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-20R, Plug Configuration Hospital Grade NEMA 5-20P, Wire Size 12 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A), Number of Transformer Outlets 6, Number of Conductors 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.