Shop TRIPP LITE

Outlet Strip, Hospital Grade, Dual Ground, 6 5-15R-HG, 5-15P-HG, 15 ft., White

  • Mfr # PS-615-HGDG

  • Zoro # G607963439


product price:  $234.83
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade, Dual Ground
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-615-HGDG
Zoro #
G607963439
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft.
Length
13 5/8 in
Wire Size
12 AWG
Width
2 1/2 in
Height
1 7/8 in

Details

Item
Outlet Strip
Type
Hospital Grade, Dual Ground
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Gauge/Conductor
10/3, 12/5
Standards
NFPA 99; RoHS Compliant; UL 2930
Voltage
120VAC
Housing Material
Metal
Power Indicator
Yes
Special Features
Antimicrobial, Built-In Circuit Breaker
Mounting Style
Flanges
Max. Amps
15 A
Number of Power Switches
0
Number of Outlets
6
Includes
(6) Outlet Safety Covers; Mounting Hardware
Medical Facility Use
Patient Care (UL 2930)
Number of Outlet Rows
1
Number of Transformer Outlets
2
Outlet Center Distance
32 1/2 mm
Application
Healthcare Facility
Trade Designation
SJT
Input Plug Features
Hospital Grade Plug
Included Mounting Accessories
Mounting tabs and flanges
Package Includes
PS-615-HGDG UL 2930 Medical-Grade Power Strip, 6 Outlets, 15 ft. Cord;(6) Outlet safety covers;Owner's manual
Output Receptacles
(6) 5-15R-HG
Material of Construction
Metal
Outlets Measurement (Center to Center)
Inner outlets = 1.27 in.
Overload Protection
2 x 15amp breakers (1 line, 1 neutral)
Mounting Details
Includes flanges
Frequency Compatibility
50 / 60 Hz
Outlet Orientation
Single row of 6
Built-In Circuit Breaker
Yes
Nominal Input Voltage(s) Supported
120V AC
Circuit Breaker (amps)
15
Mounting Holes or Slots
Yes
Form Factors Supported
IV poles, mobile carts, crash carts and mobile medical workstations

Description

Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 12 AWG, Mounting Style Screw, Color White, Medical Facility Use Patient Care (UL 2930), Number of Transformer Outlets 2, Voltage 120V AC, Outlet Center Distance 32 1/2 mm, Length 13 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.