Outlet Strip, Industrial, 9 5-15R, 5-15P, 15 ft., Gray

  • Mfr # UL17CB-15

  • Zoro # G5175311


product price:  $59.79
/ea

Key Features

Type
Industrial
Total Number of Outlets
9
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL17CB-15
Zoro #
G5175311
UPC #
037332103512
Country of Origin
China

Dimensions

Cord Length
15 ft.
Depth
1.5"
Width
2 1/2 in
Length
12 1/2 in
Height
1 1/2 in
Wire Size
14 AWG
Length (Straight Wireway)
12 1/2 in

Details

Item
Outlet Strip
Type
Industrial
Total Number of Outlets
9
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Gauge/Conductor
14/3
Standards
cUL Listed; UL 1363; UL Listed; RoHS
Max. Amps
15A
Includes
Waber UL17CB-15 9 Outlets Power StripUL17CB-15 Power StripWarranty informationInstruction manual
Number of Transformer Outlets
4
Number of Outlets
9
Power Indicator
Yes
Outlet Center Distance
1 1/8 in
NEC Cord Designation
14 ga., SJT
Voltage
120VAC
Mounting Style
Keyhole
Housing Material
Metal
NEMA Receptacle Configuration
NEMA 5-15R
NEMA Plug Configuration
NEMA 5-15P
Number of Power Switches
1
Number of Outlet Rows
1
Circuit Breaker
Yes
Medical Facility Use
Not Allowed
Hz
60 Hz
Application
Home and Office
Number of Conductors
0
Frequency
50/60 Hz
Watts
1800W
Features
Integrated Keyhole Mounting Slots, Transparent on/off switch cover prevents accidental turn-off
Maximum Frequency
60 Hz
Input Voltage
120 V AC
Package Contents
Waber UL17CB-15 9 Outlets Power Strip, UL17CB-15 Power Strip, Warranty information, Instruction manual
Form Factor
Wall Mountable
Maximum Input Current
15 A
Maximum Output Voltage
120 V AC
Certifications & Standards
UL1363 (USA), cUL (Canada)
Product Type
Power Strip
Outlet Orientation
Single row of 8 plus 1 end-mounted outlet
Nominal Input Voltage(s) Supported
120V AC
Frequency Compatibility
50 / 60 Hz
Mounting Details
Includes flanges
Mounting Holes or Slots
Yes
Package Includes
UL17CB-15 Power Strip;Warranty information;Instruction manual
Material of Construction
Metal
Circuit Breaker (amps)
15
Outlets Measurement (Center to Center)
1.07 in.
Outlet Spacing
1-8 spaced 1.625 in.
Locking Switch Cover
Transparent on/off switch cover prevents accidental turn-off
Built-In Circuit Breaker
Yes
Output Receptacles
(9) 5-15R

Description

Outlet Strip, Application Home and Office, Housing Material Metal, Total Number of Outlets 9, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 4, Number of Conductors 0, Voltage 120V AC, Outlet Center Distance 1 1/8 in, Length 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.