Outlet Strip, Rack Mounted, 4 5-15R-HG, 5-15P-HG, 7 ft., White
Mfr # PS-407-HG-OEM
Zoro # G0744088
product price: $94.35
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Total Number of Outlets
4
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS-407-HG-OEM
Zoro #
G0744088
UPC #
037332203632
Country of Origin
China
Dimensions
Cord Length
7 ft.
Length
6 3/8 in
Cord Length - Ext. Cords and Outlet Strips
7 ft.
Width
2 1/2 in
Height
1 1/2 in
Depth
1.5"
Wire Size
14 AWG
Length (Straight Wireway)
6 5/16 in
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 7 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Screw, Color White, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A), Number of Transformer Outlets 0, Number of Conductors 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.