Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 5-15R, 5-15P, 12 ft., Black

  • Mfr # TRPTLP712B

  • Zoro # G901839478


product price: $40.69
/ea

Key Features

Type
Surge
Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPTLP712B
Zoro #
G901839478
UPC #
37332138309
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
Approvals RoHS, cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, NOM (Mexico), UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression)

Description

Surge suppressor offers economical AC surge suppression for protection of workstations, desktop PCs, telecom systems and more. AC surge suppression shields your connected equipment from damage and performance problems due to transient surges. Surge suppressor offers seven total outlets, 12' cord and diagnostic LED to confirm the surge suppression. AC suppression rated at 1080 joules shields equipment from surges and line noise. One designated, transformer plug outlet offers convenient protection of your desktop computer equipment and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.