Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 5-15R, 5-15P, 12 ft., Light Gray

  • Mfr # TRPTLP712

  • Zoro # G201839468


product price: $40.99
/ea

Key Features

Type
Surge
Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPTLP712
Zoro #
G201839468
UPC #
37332115904
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS, cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, NOM (Mexico), UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression)

Description

Surge protector with seven outlets is designed to protect electronic equipment against surges, spikes and line noise. Design accommodates one bulky transformer without blocking remaining outlets. Surge protector offers EMI/RFI line noise filtering, protection up to 1080 joules, 12' cord, diagnostic LEDs and keyhole supports for wall mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.