Outlet Strip, Surge, 5-15R, 5-15P, 25 ft., Light Gray

  • Mfr # TRPTLP725

  • Zoro # G401839510


product price: $58.79
/ea

Key Features

Type
Surge
Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
25 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPTLP725
Zoro #
G401839510
UPC #
37332138316
Country of Origin
China

Dimensions

Cord Length
25 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS, cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, NOM (Mexico), UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression)

Description

Surge suppressor offers economical AC surge suppression for protection of workstations, desktop PCs, telecom systems and other sensitive electronics. AC surge suppression shields connected equipment from damage and performance problems due to transient surges. The TLP725 offers 7 total outlets, 25' cord and diagnostic LEDs to confirm outlet grounding and surge suppression status. Built-in power switch with integrated 15 amp circuit breaker offers power control and overload protection over all outlets. AC suppression rated at 1080 joules shields equipment from surges and line noise. Fail-safe thermal fusing protects against fire and other damage in the event of an extreme, extended overvoltage or surge condition. White housing with keyhole mounting slots and one designated transformer plug outlet offer convenient protection of desktop computer equipment and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.