Outlet Strip, Surge, 5-15R, 5-15P, 6 ft., Black
Mfr # TLP1006B
Zoro # G6774444
product price: $44.62
/eaKey Features
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLP1006B
Zoro #
G6774444
UPC #
037332206992
Country of Origin
China
Dimensions
Cord Length
6 ft.
Details
Item
Outlet Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); NOM (Mexico); UL 1449; UL 1363; RoHS
Mounting Style
Keyhole
Housing Material
Plastic
Max. Amps
15A
Voltage
120VAC
Number of Outlets
10
NEMA Receptacle Configuration
NEMA 5-15R
Frequency
60 Hz
Description
Surge Protector Strip 10-Outlets 6ft Cor
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.