Zoro Homepage

Outlet Strip, Surge, 5-15R, 5-15P, 6 ft., Black

  • Mfr # TRPTLP606B

  • Zoro # G601839457


product price: $23.79
/ea

Key Features

Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPTLP606B
Zoro #
G601839457
UPC #
37332138293
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
Approvals RoHS, cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression)

Description

Surge suppressor offers economical AC and phone line surge suppression to completely protect your workstations, desktop PCs and more. 790 joules AC surge suppression shields equipment from the strongest surges and line noise. Power switch and 15-amp circuit breaker offer power control and overload protection over all outlets. Surge suppressor accommodates one large transformer plug without covering the remaining outlets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.