Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 5-15R, 5-15P, 6 ft., Black

  • Mfr # TRPTLP76MSGB

  • Zoro # G401859174


product price: $49.13
/ea

Key Features

Type
Surge
Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPTLP76MSGB
Zoro #
G401859174
UPC #
37332205810
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed; RoHS

Description

Surge protector with 7 outlets is an excellent green protection solution for your bottom line and the environment. Energy-saving outlet configuration reduces waste by cutting AC power to devices that aren't being used. One NEMA 5-15R outlet is always on for a device that requires constant power, such as a router or DVR. The other six NEMA 5-15R outlets have individual on/off switches, so if you aren't using the device plugged into it, you can power off the outlet to save energy. Another illuminated on/off switch provides one-touch control to all outlets except the one that is always on. ECO-Surge protector offers 1080 joules of protection to defend against even the strongest surges and spikes. It also filters out electromagnetic interference (EMI) and radio frequency interference (RFI) that can disrupt your electronics and inflict hardware damage or data loss. An integrated circuit breaker protects all outlets and automatically shuts down connected equipment in case of overload.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.