Outlet Strip, Surge, 5-15R, 5-15P, 6 ft., Black/Light Gray

  • Mfr # ISOBAR-4 ULTRA

  • Zoro # G204035133


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISOBAR-4 ULTRA
Zoro #
G204035133
UPC #
37332010537
Country of Origin
China

Dimensions

Cord Length
6 ft.
Height
2-1/2 in
Depth
3-1/2 in
Width
6 in

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Light Gray
Standards
IEEE 587 category A and B; ANSI C62.41; UL 1449; UL 1283; UL 1363; cUL
Includes
Set of 4 Outlet Safety Covers, Instruction Manual
For Use With
Computers, Network Equipment, CAD / CAM / CAE Workstations, Internetworking Accessories, Telecommunications Systems, Point of Sale Equipment, Audio / Video & Home Theater Systems
Voltage
120V AC
Rated Joules
3330 J
Max. Amps
15A
Max. Surge Current
49 kA
NEMA Receptacle Configuration
(4) NEMA 5-15R

Description

For more than 20 years America's leading companies have trusted Tripp Lite's Isobar Premium surge and noise suppressors to protect sensitive computer networking and telecom equipment. With more than 14 million satisfied customers the Isobar remains the world's number one selling premium surge suppressor. Loaded with a generous combination of high quality components near indestructible all-metal case and unique noise filtration system the Isobar offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A & B specifications and reducing 6 000V test surges to harmless levels under 35 volts. Isobar's unique protection system combines large toroidal chokes ferrite rod-core inductors HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference even noise generated by other pieces of connected equipment. ISOBAR4ULTRA offers 4 outlets arranged in two filter banks to prevent system crashes reboots and performance problems common as noisy system peripherals are powered off and on. Surge suppression rated at 3330 joules/85 000 amps offers network-grade protection. Widely spaced NEMA 5-15 outlets accommodate up to 2 large transformer plugs without blocking outlets. Diagnostic LEDs confirm power availability line fault and protection status. Includes 6 foot AC line cord with space-saving angled input plug keyhole mounting tabs and a set of 4 child safety covers.
PLUG/OUTLETS: Input: NEMA 5-15P/Output: 4 NEMA5-15R/6 ft. AC line cord.
ELECTRICAL: 120V AC 50/60Hz (Requires NEMA 5-15R wall receptacle).
SUPPRESSION: AC: 140V RMS Clamping/3330 joules/85 000 amps.
FORMAT: Corded all-metal strip with transformer spaced outlets.
  • Tripp Lite's ISOBAR is the world's number one selling premium suppressor series with more than 14 million satisfied customers and a safety-tested history of 20+ years.
  • Robust surge suppression with sine-wave tracking protects against the heaviest of surge conditions exceeding IEEE category A&B specifications and reducing 6 000V test surges to harmless levels less than 35 volts.
  • Multi-component suppression circuits combine torroidal chokes ferrite rod-core inductors HF/VHF capacitors and multiple layers of metal oxide varistors into e
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.