Zoro Homepage

Outlet Strip, Surge, 5-15R, 5-15P, 6 ft., Black/Light Gray

  • Mfr # ISOBAR4

  • Zoro # G304083454


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISOBAR4
Zoro #
G304083454
UPC #
37332010094
Country of Origin
China

Dimensions

Cord Length
6 ft.
Depth
3-1/2 in
Height
2-1/2 in
Width
6 in

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Light Gray
Standards
UL1449; UL1283; UL1363; cUL; IEEE 587 category A and B
Includes
Set of 4 Outlet Safety Covers, Instruction Manual
For Use With
Computers, Network Equipment, CAD / CAM / CAE Workstations, Internetworking Accessories, Telecommunications Systems, Point of Sale Equipment, Audio / Video & Home Theater Systems
Voltage
120V AC
NEMA Receptacle Configuration
(4) NEMA 5-15R
Max. Surge Current
85 kA
Rated Joules
3330 J
Max. Amps
12A

Description

  • Tripp Lite's ISOBAR is the world's 1 selling premium suppressor series with more than 14 million satisfied customers and a safety-tested history of 20+ years.
  • Robust surge suppression with sine-wave tracking protects against the heaviest of surge conditions exceeding IEEE category A and B specifications.
  • Multi-component suppression circuits combine torroidal chokes ferrite rod-core inductors HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference even noise from other pieces of connected equipment.
  • 4 Outlets arranged in two filter banks prevent system crashes reboots and performance problems common as noisy peripherals are powered off and on.
  • Network grade surge suppression rated at 330 joules.
  • Widely spaced outlets accommodate up to 2 large transformer plugs without blocking outlets.
  • Lighted power switch confirms power on/off status.
  • 1.8 Meter AC line cord.
  • Keyhole mounting tabs allow permanent installation.
  • 200-240VAC 50/60Hz electrical compatibility.
  • Voltage compatibility (VAC): 230.
  • Material of construction: Metal.
  • Integrated keyhole mounting tabs: Metal end caps are fitted with keyhole mounting tabs for wallmount installation.
  • Receptacle Color: Black.
  • AC line cord color: Gray.
  • Style: Strip.
  • Appearance: Rugged all-metal corded strip format with high quality duplex receptacles.
  • Right-Angle Plug: Yes.
  • Dimensions: 3.5" x 7" x 2.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.