Outlet Strip, Surge, 5-15R, 5-15P, 8 ft., Light Gray
Mfr # TLP608TEL
Zoro # G6774539
product price: $33.75
/eaKey Features
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLP608TEL
Zoro #
G6774539
UPC #
037332119056
Country of Origin
China
Dimensions
Cord Length
8 ft.
Details
Item
Outlet Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14
Standards
CAN/CSA-C22.2 No. 226.92 (Canada); CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; UL 1449; UL 497A; UL 1363; UL Listed; RoHS
Max. Amps
15A
Voltage
120VAC
NEMA Receptacle Configuration
NEMA 5-15R
Number of Outlets
6
Housing Material
Plastic
Mounting Style
Keyhole
Frequency
60 Hz
Description
Surge Protector Strip 6 Outlet RJ11 8ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.