Outlet Strip, Surge, 6 5-15R, 5-15P, 4 ft., Gray

  • Mfr # TLP604

  • Zoro # G2899267


product price: $18.65
/ea

Key Features

Type
Surge
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
4 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP604
Zoro #
G2899267
UPC #
037332100498
Country of Origin
China

Dimensions

Cord Length
4 ft.
Width
1 5/8 in
Depth
1-17/64"
Length
10 3/8 in
Height
1 1/4 in
Cord Length - Ext. Cords and Outlet Strips
4 ft.
Wire Size
14 AWG
Length (Straight Wireway)
10 11/32 in

Details

Item
Outlet Strip
Type
Surge
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS; cUL / CSA (Canada); UL1363 (Power Tap); UL1449 3rd Edition (AC Suppression)
For Use With
Desktop, Network Or Home Computing Application Requiring AC Protection
NEMA Receptacle Configuration
5-15R
Max. Amps
15 A
Mounting Style
Keyhole
Rated Joules
790
Includes
Instruction Manual with Warranty Information
Outlet Center Distance
28.5mm
Housing Material
Plastic
Voltage
120V AC
Power Indicator
Yes
NEMA Plug Configuration
5-15P
Medical Grade
No
Hz
50/60 Hz
Max. Surge Current
36 kA
Number of Outlets
6
NEC Cord Designation
SJT
Circuit Breaker
1
Coax Surge Protection
No
Number of Transformer Outlets
1
Communication Port
None
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Max. Amps - Ext. Cords and Outlet Strips
15.0
Color - Ext. Cords and Outlet Strips
Gray
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Number of Total Outlets - Ext. Cords and Outlet Strips
6
Medical Facility Use
Outside Patient Care Areas (UL 1363)
Trade Designation
SJT
Number of Conductors
3
Application
Home, Office
USB Charging Port
0

Description

Outlet Strip, Application Home; Office, Housing Material Plastic, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 4 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 1, Number of Conductors 3, Voltage 120V AC, Outlet Center Distance 28 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.