Outlet Strip, Surge, Right Angled, 5-15R, 5-15P, 7 ft., Light Gray
Mfr # SUPER7TEL15
Zoro # G6774383
product price: $63.69
/eaKey Features
Type
Surge, Right Angled
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
7 ft.
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUPER7TEL15
Zoro #
G6774383
UPC #
037332115904
Country of Origin
China
Dimensions
Cord Length
7 ft.
Details
Item
Outlet Strip
Type
Surge, Right Angled
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed; FCC Part 68; RoHS
Max. Amps
15A
Voltage
120VAC
Mounting Style
Keyhole
Number of Outlets
7
NEMA Receptacle Configuration
NEMA 5-15R
Housing Material
Plastic
Frequency
50/60 Hz
Description
Surge Protector Strip 120V 7 Outlet RJ11
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.