Outlet Strip, Surge, USB, 5-15R, 5-15P, 6 ft., Black
Mfr # TLP310USBC
Zoro # G6774575
product price: $78.69
/ea
Free Shipping & Returns
Key Features
Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLP310USBC
Zoro #
G6774575
UPC #
037332132291
Country of Origin
China
Dimensions
Cord Length
6 ft.
Details
Item
Outlet Strip
Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Standards
UL1449; UL962A; RoHS
NEMA Receptacle Configuration
NEMA 5-15R
Number of Outlets
3
Max. Amps
15A
Voltage
120VAC
Housing Material
Plastic
Frequency
60 Hz
Description
Surge Protector Strip Desk Clamp w/ 2-Po
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.