Zoro Homepage

Outlet Strip, Wall/Floor Mount, 6 5-15R, 5-15P, 6 ft., Beige

  • Mfr # 6SPDX

  • Zoro # G3015302


product price: $47.19
/ea

Key Features

Type
Wall/Floor Mount
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SPDX
Zoro #
G3015302
UPC #
037332108234
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
2 1/2 in
Height
1 1/2 in
Length
12 1/2 in
Depth
1.5"
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Wire Size
14 AWG
Length (Straight Wireway)
12 1/2 in

Details

Item
Outlet Strip
Type
Wall/Floor Mount
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Beige
Gauge/Conductor
14/3
Standards
cUL Listed; UL 1363; UL Listed
Number of Power Switches
1
For Use With
Offers Multiple Outlet Power Distribution in Workbench, Wallmount or Floor Mount Applications, Unfiltered Electrical Pass-through Makes The 6SPDX Ideal For Distributing Alternate Waveform Ups Or Generator Power To Protected Equipment
Mounting Style
Keyhole
Housing Material
metal
NEMA Plug Configuration
5-15P
Amps
15
NEMA Receptacle Configuration
5-15R
Number of Outlets
6
NEC Cord Designation
SJT
Circuit Breaker
No
Number of Outlet Rows
1
Medical Grade
No
Outlet Center Distance
1 1/2 in
Power Indicator
Yes
Voltage
120V AC
Number of Transformer Outlets
0
Medical Facility Use
Outside Patient Care Areas (UL 1363)
Hz
50/60 Hz
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Max. Amps
15 A
Max. Amps - Ext. Cords and Outlet Strips
15.0
Number of Total Outlets - Ext. Cords and Outlet Strips
6
Color - Ext. Cords and Outlet Strips
Beige
Application
Commercial and Industrial
Trade Designation
SJT
Number of Conductors
3
Features
Integrated Keyhole Mounting Slots
Watts
1800W
Product Type
Power Strip
Input Voltage
120 V AC
Package Contents
Waber 6SPDX 6-Outlets Power Strip, Warranty Information, Instruction Manual
Mount Type
Wall or Floor
Maximum Input Current
15 A
Maximum Frequency
60 Hz
Compatibility
UPS, Generator
Output Receptacles
(6) 5-15R
Built-In Circuit Breaker
Yes
Mounting Holes or Slots
Yes
Material of Construction
Metal
Package Includes
6SPDX Power Strip;Warranty information;Instruction manual
Frequency Compatibility
50 / 60 Hz
Outlets Measurement (Center to Center)
3.05 in.
Outlet Orientation
Single row of 6
Circuit Breaker (amps)
15
Nominal Input Voltage(s) Supported
120V AC
Outlet Spacing
1.520 in.

Description

Outlet Strip, Application Commercial and Industrial, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Beige, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC, Outlet Center Distance 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.