Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, 5-15R, 5-15P, 7 ft., Light Gray

  • Mfr # TRPSUPER7

  • Zoro # G401839671


product price: $37.19
/ea

Key Features

Type
Surge
Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
7 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPSUPER7
Zoro #
G401839671
UPC #
37332095282
Country of Origin
China

Dimensions

Cord Length
7 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed; RoHS

Description

Safeguard your computer, printer, scanner, router, modem and other small home electronics against dangerous surges, spikes and line noise using this seven-outlet surge protector with right-angle plug and surge suppression rating of 2160 joules. It is recommended for any desktop, network or home application requiring AC line protection. Automatic shutoff permanently cuts power to outlets if protection circuit is incapacitated, preventing equipment damage and indicating replacement is required. 15A resettable circuit breaker foils dangerous overloads. On/off switch provides one-touch control over connected equipment. Diagnostic LEDs confirm grounding and protection status at a glance. The 7' AC power cord allows the SUPER7 to reach nearby outlets while its right-angle NEMA 5-15P plug allows furniture and equipment to be placed flush against the wall to save space in your workstation. Keyhole slots incorporated into the bottom panel provide convenient wall or desk mounting options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.