Outlet Tap, Surge, Tel/Modem/Coaxial/Ethernet Protection, 5-15R, 5-15P, 8 ft., Black

  • Mfr # TRPTLP1208SAT

  • Zoro # G801839424


product price:  $77.79
/ea
Free Shipping & Returns

Key Features

Type
Surge, Tel/Modem/Coaxial/Ethernet Protection
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPTLP1208SAT
Zoro #
G801839424
UPC #
37332175182
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Outlet Tap
Type
Surge, Tel/Modem/Coaxial/Ethernet Protection
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed; FCC Part 68; RoHS

Description

12-outlet surge suppressor offers protection for all electronics and is equipped with child safety covers for each outlet, black housing, an 8' cord with a space-saving right-angle plug, and diagnostic LEDs to indicate protection and ground are present. The unit has a surge suppression rating of 2880 joules to handle the strongest surges. Built-in RJ11 jacks prevent surges from damaging your modem/fax/phone equipment on two lines simultaneously. Built-in RJ45 jacks prevent surges from damaging your 100Bt equipment. Built-in gold, Type F coax jacks prevent surges from damaging your cable/satellite equipment; digital broadband quality accommodates 2.2GHz bandwidth. Surge suppressor includes a 6' telephone cord, 6' network cable and 6' coax cable. Design can accommodate up to four transformers without blocking remaining outlets. Audible alarm notifies user when the unit is damaged and needs to be replaced. Surge suppressor also features keyhole supports for wall mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.