Zoro Homepage

Patch Panel, 12-Port, Cat5e, Rack-Mount

  • Mfr # N052-012

  • Zoro # G5185568


product price: $20.45
/ea

Key Features

Number of Ports
12
Ports
12
Side A - Connector 1
110 IDC
Technology
Cat5/5e
Side B - Connector 1
RJ45 (FEMALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N052-012
Zoro #
G5185568
UPC #
037332013187
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Rack Width
19"

Details

Item
Patch Panel,12-Port,Cat5e,Rack-Mount
Number of Ports
12
Ports
12
Side A - Connector 1
110 IDC
Technology
Cat5/5e
Side B - Connector 1
RJ45 (FEMALE)
Compatible Rack Unit
1U
Total Number of Ports
12
TAA Compliant
Yes
Certifications & Standards
TAA, GSA
Number of Network (RJ-45) Ports
12
Number of RJ-11 Ports
12
Product Name
N052-012 12-Port Cat5e Network Patch Panel
Product Type
Network Patch Panel
Form Factor
Rack-mountable
Package Contents
N052-012 12-Port Cat5e Network Patch Panel, Cat5e Patch Panel 568B-12 Port
Product Compliance
Trade Agreements Act (TAA)
Package Includes
Cat5e Patch Panel 568B-12 Port, 1U
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)

Description

Patch Panel,12-Port,Cat5e,Rack-Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.