Zoro Homepage

Patch Panel, Cat6/5e, 110Punch, 0.5U, 24port

  • Mfr # N252-024-HU

  • Zoro # G5183790


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Color
Black
Ports
24
Technology
Cat5/5e; Cat6
Side A - Connector 1
110 IDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N252-024-HU
Zoro #
G5183790
UPC #
037332160560
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Rack Width
19"

Details

Item
Patch Panel,Cat6/5e,110Punch,0.5U,24port
Number of Ports
24
Color
Black
Ports
24
Technology
Cat5/5e; Cat6
Side A - Connector 1
110 IDC
Side B - Connector 1
RJ45 (FEMALE)
Package Contents
N252-024-HU 24-Port Cat6 Network Patch Panel, 24 x Nylon Wire Ties, 4 x Mounting Screws, Installation Guide
Form Factor
Rack-mountable
Product Type
Network Patch Panel
Number of Network (RJ-45) Ports
24
Product Name
N252-024-HU 24-Port Cat6 Network Patch Panel
Additional Information
110 Network
Number of RJ-11 Ports
24
TAA Compliant
Yes
Total Number of Ports
24
Compatible Rack Unit
0.5U
Package Includes
0.5U Cat6 24-port Patch Panel;24 Nylon wire ties;4 Mounting screws;Installation Guide
Product Compliance
Trade Agreements Act (TAA)

Description

Patch Panel,Cat6/5e,110Punch,0.5U,24port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.