Zoro Homepage

Patch Panel, Feedthrough, Cat6/5, 1U, 4port

  • Mfr # N250-024-LP

  • Zoro # G5183827


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Height
1.8"
Color
Black
Width
19"
Depth
1.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N250-024-LP
Zoro #
G5183827
UPC #
037332171139
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.8"
Width
19"
Depth
1.4"
Compatible Rack Width
19"

Details

Item
Patch Panel,Feedthrough,Cat6/5,1U,4port
Number of Ports
24
Color
Black
Side B - Connector 1
RJ45 (FEMALE)
Side A - Connector 1
RJ45 (FEMALE)
Technology
Cat5/5e; Cat6
Ports
24
TAA Compliant
Yes
Product Type
Network Patch Panel
Total Number of Ports
24
Number of RJ-11 Ports
24
Number of Network (RJ-45) Ports
24
Form Factor
Wall Mountable
Product Name
24-port Cat6 / Cat5e Low Profile Feed-through Wallmount Patch Panel 1U
Product Color
Black
Package Contents
24-port Cat6 / Cat5e Low Profile Feed-through Wallmount Patch Panel 1U, Standoff Brackets
Compatible Rack Unit
1U
Product Compliance
Trade Agreements Act (TAA)

Description

Patch Panel,Feedthrough,Cat6/5,1U,4port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.