Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Panels, 3 3/4 in H

  • Mfr # N252-024-6A-SH

  • Zoro # G516556845


product price: $292.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N252-024-6A-SH
Zoro #
G516556845
UPC #
037332266316
Country of Origin
Taiwan, Province of China

Details

Item
Patch Panels

Description

Patch Panel, Compatible Cable Performance Category 6A, Includes (24) Cable Ties, (4) Rubber Washers, (4) Screws, (4) Square Fasteners, Grounding Wire, Material Plastic, Stainless Steel, Number of Ports 24, Panel Type Populated Cat6A Patch Panel, Rack Units 1, Manufacturer Warranty Length Limited Lifetime, Overall Depth 19 in, Overall Height 3 3/4 in, Overall Width 1 3/4 in, Standards REACH, RoHS, TAA, UL, T568 Standard T568A, T568B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.