Zoro Homepage

Patch Panels, Metal; Plastic, 6 in H

  • Mfr # N063-008-ENC

  • Zoro # G416556747


product price: $45.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N063-008-ENC
Zoro #
G416556747
UPC #
037332276933
Country of Origin
Taiwan, Province of China

Details

Item
Patch Panels

Description

Patch Panel, Compatible Cable Performance Category 5, 5e, 6, 6A, Features Built-In Mounting Clip, Numbered Ports, Includes Grounding Wire, Material Metal, Plastic, Number of Ports 8, Panel Type Keystone Panel, Manufacturer Warranty Length Limited Lifetime, Overall Depth 3 1/8 in, Overall Height 6 in, Overall Width 2 1/4 in, Standards CE (Europe), REACH, RoHS, TAA, UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.